X003;048A11O2042
Description
048A11O2042 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/208230V
Part # X003
BDI # 17096022
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.75
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.3-3.3 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
X004;048A11O1755
Description
048A11O1755 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/115
Part # X004
BDI # 17096023
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
X009;048A11O787
Description
048A11O787 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/115V
Part # X009
BDI # 17096025
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.75
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
X005;048A11O1756
Description
048A11O1756 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/208230V
Part # X005
BDI # 17096024
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.7-2.6 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
X260;048A11O251
Description
048A11O251 GP AC MOTOR ; 1/6HP 1075RPM OPEN 48 1/60/115
Part # X260
BDI # 21588289
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.84
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt