X507-P;056T8O15532
Description
X507-P ; 056T8O15532 CONDENSER FAN MOTOR ; 1HP 900RPM OPAO 56 3/60/200-230/460V
Part # X507-P
BDI # 22327218
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/710
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.66
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3 To 5.3/2.7 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame
X507;056T8O5302
Description
X507 ; 056T8O5302 RFRGRNT HVAC MOTOR ; 1HP 0850RPM OPEN 56Y 3/60/208-230/460V
Part # X507
BDI # 22327226
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/710
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3 To 5.3/2.7 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame