R379A;090LT34FH6420
Description
R379A ; 090LT34FH6420 GP AC MOTOR ; 3HP 3600RPM TEFC 90LC 3/60/230/460V
Part # R379A
BDI # 22327410
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3500/2875
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
R399A;090LT34FH6520
Description
R399A ; 090LT34FH6520 GP AC MOTOR ; 3HP 3600RPM TEFC 90LD 3/60/230/460V
Part # R399A
BDI # 22327412
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3500/2875
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid