R826;TCA0043AE231GAA009

COMPARE

R826;TCA0043AE231GAA009

Description
R826 ; TCA0043AE231GAA009 AC MOTOR ; 4KW-5.5HP 1200RPM TEFC 132M 3/60/230/460

MARATHON ELECTRIC

Part # R826

BDI # 27222270

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 1180/985
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 5-1/2HP
Other Features: Current Rating 16.2/8.1 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R926;TCA0043AE251GAA009

COMPARE

R926;TCA0043AE251GAA009

Description
R926 ; TCA0043AE251GAA009 AC MOTOR ; 4KW-5.5HP 1200 TEFC 132M 3/60/230/460

MARATHON ELECTRIC

Part # R926

BDI # 27217520

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 1180/985
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 5-1/2HP
Other Features: Current Rating 16.2/8.1 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R838;TCA0153AE231GAA009

COMPARE

R838;TCA0153AE231GAA009

Description
R838;TCA0153AE231GAA009 LOW VOLT IEC MTR ; 20HP 3PH 1200RPM 230/460V 180L TEFC

MARATHON ELECTRIC

Part # R838

BDI # 27222266

Features

Enclosure: TEFC
Shaft Diameter - Inch: 48
Sync RPM: 1180/985
Hertz: 60
Shaft Diameter - Millimeter: 1219.2

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 53.5/26.7 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R929;TCA5P53AE251GAA009

COMPARE

R929;TCA5P53AE251GAA009

Description
R929 ; TCA5P53AE251GAA009 AC MOTOR ; 5.5KW-7.5HP 1200 TEFC 132M 3/60/230/460

MARATHON ELECTRIC

Part # R929

BDI # 27217521

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 1180/985
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 20.8/10.4 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
171379.00

COMPARE

171379.00

Description
171379.00 ; POR 5HP 1200 230/460 TEFC

LEESON

Part # 171379.00

BDI # 17099041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1180/985
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 16.2 To 14.4/7.2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY