Features
Pilot Diameter - Millimeter:
184.15
Pilot Diameter - Inch:
7.25
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.25
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
5.75
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
146.05
Features
Pilot Diameter - Millimeter:
177.8
Pilot Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
5.625
Other Features:
9/16-12 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
142.875
F QD HUB
Description
F QD HUB QD WELD ON HUB ; 7" OD BUSHED 6-3/4" PILOT DIA
Part # 228112
BDI # 269426
Features
Pilot Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
5.625
Other Features:
9/16-12 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Pilot Length - Inch:
0.688
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
142.875
Features
Pilot Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.664
Length Thru Bore - Millimeter:
38.887
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.688
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Pilot Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.537
Length Thru Bore - Millimeter:
38.887
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.688
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725