请选择产品对比。
找到 19,773 件产品
商品筛选
连接1尺寸
0.305 Inch (1)
1 Inch (1373)
1-1/16 Inch (274)
1-1/2 Inch (602)
1-1/4 Inch (694)
1-11/16 Inch (179)
1-3/16 Inch (361)
1-3/4 Inch (1)
1-5/16 Inch (251)
1-5/8 Inch (197)
1-7/16 Inch (284)
1-7/8 Inch (152)
1.63 Inch (1)
1.88 Inch (1)
1/16 Inch (23)
1/2 Inch (1796)
1/4 Inch (1658)
1/8 Inch (984)
10 MM (385)
11/16 Inch (387)
12 MM (450)
13 MM (1)
13/16 Inch (378)
13/32 Inch (1)
13/32 inch (1)
14 MM (113)
15 MM (149)
16 MM (168)
18 MM (169)
19 MM (23)
2 Inch (582)
2-1/2 Inch (204)
2.13 Inch (2)
20 MM (136)
22 MM (154)
24 MM (8)
25 MM (141)
26 MM (13)
27 MM (5)
28 MM (128)
3 Inch (71)
3 MM (27)
3-1/2 Inch (1)
3/16 Inch (26)
3/4 Inch (1752)
3/8 Inch (1719)
30 MM (97)
33 MM (5)
35 MM (93)
36 MM (3)
38 MM (90)
4 Inch (8)
4 MM (82)
4 X 6 MM (1)
40 MM (1)
42 MM (101)
48 MM (4)
5/16 Inch (72)
5/32 Inch (16)
5/8 Inch (162)
6 MM (321)
7 MM (4)
7/16 Inch (213)
7/8 Inch (243)
8 MM (330)
9 MM (2)
9/16 Inch (561)
9/18 Inch (2)
M10 (21)
M12 (59)
M14 (101)
M16 (122)
M18 (126)
M20 (75)
M22 (97)
M24 (56)
M26 (58)
M27 (9)
M28 (1)
M3 (1)
M30 (108)
M33 (8)
M36 (99)
M42 (54)
M45 (41)
M48 (5)
M5 (29)
M52 (94)
M6 (4)
M7 (4)
M8 (4)
显示全部
显示更少
连接1类型
24 Deg Cone End (24)
24 Deg DIN Female Thread (348)
24 Deg DIN Male Thread (1772)
24 Deg Flareless (1)
37 Deg Female JIC Swivel (1)
BSPP 60 Deg Cone (2)
Barb (12)
Barbed (1)
Beaded (1)
Beaded Hose ID (1)
Bore (2)
CPVC (12)
Code 61 O-Ring Flange (5)
Code 62 O-Ring Flange (4)
Compression (3)
DIN Male Thread (17)
FBSP (139)
FBSP Solid (43)
FBSPP (117)
FBSPP Swivel (219)
FBSPT (15)
FGH (5)
FGH Rigid (7)
FGH Swivel (12)
FGHT Rigid (2)
FIP (10)
FNPSM Swivel (71)
FNPT (487)
FNPTF (1198)
FNST (1)
FPT (112)
FPTF (1)
Female ARO 210 Profile (8)
Female Braze-On (26)
Female Coupling (7)
Female Face Seal (79)
Female Face Seal O-Ring Swivel (1)
Female Face Seal Swivel (34)
Female Flareless Swivel (2)
Female Garden Hose (1)
Female Hose Thread (1)
Female Industrial Interchange Profile (2)
Female Komatsu (8)
Female L Swivel (3)
Female O-Ring Boss (7)
Female O-Ring UNF (15)
Female ORB (168)
Female ORFS (1)
Female ORFS Swivel (7)
Female ORFS UNF (62)
Female ORRR (1)
Female S Swivel (1)
Female SAE 45 Deg Swivel (2)
Female SAE J2044 (4)
Female SAE ORB (3)
Female Seal-Lok (4)
Female Seal-Lok Swivel (1)
Female Socket (38)
Female Swivel (2)
Female Thread (28)
Female Thread M (11)
Female Thread Solid (8)
Female Thread Standpipe (328)
Female Thread Swivel (516)
Female Thread UNF (7)
Female Tube (1)
Flange Face O-Ring (23)
Flareless Tube (6)
Flat Face (1)
G FBSPP (135)
G MBSPP (257)
GHT (2)
Hose (104)
Inverted Flared (1)
LH UNF (1)
MBSPP (2018)
MBSPP 60 Deg Cone (2)
MBSPP AORB RR (7)
MBSPP ORR (6)
MBSPT (525)
MBSSP (43)
MGH (6)
MGH Rigid (23)
MGH Swivel (1)
MGHT (2)
MIP (4)
MNPSM (7)
MNPT (1130)
MNPTF (2396)
MNPTF Swivel (5)
MNPTM (1)
MPT (116)
MPTF (8)
Male 24 Deg Cone (5)
Male 24 Deg Cone End (308)
Male 24 Deg DKO Swivel (19)
Male ABS (4)
Male AORB (234)
Male Cone O-Ring (51)
Male Face Seal (1406)
Male Face Seal O-Ring (16)
Male Flat Face O-Ring (44)
Male ISO 6149 (5)
Male Kobelco Thread (3)
Male Metal Face Seal (22)
Male NPSM (11)
Male O-Ring Boss (29)
Male O-Ring UNF (797)
Male O-Ring and Retaining Ring (4)
Male ORB (728)
Male ORFS (277)
Male ORFS Tube End (8)
Male ORFS UNF (423)
Male ORRR (9)
Male Pipe (3)
Male SAE (12)
Male SAE O-Ring (2)
Male SAE O-Ring UNF (28)
Male SAE ORB (154)
Male SAE Straight Thread (3)
Male SAE Thread (3)
Male Screw Thread (1)
Male Thread (370)
Male Thread M (17)
Metal Face Seal (3)
NPSH (1)
NPT (2)
NPTF (3)
NST (3)
ORFS (2)
ORFS Tube OD (4)
Phastite (11)
Pipe (10)
Push-On Hose Barb (12)
Push-On Hose Stem (9)
R MBSPT (198)
R MBSPTC (13)
SAE Code 61 Flange (7)
SAE Code 62 Flange (1)
SAE Flange (26)
Single Ferrule Compression (1)
Solder (54)
Stud Standpipe (6)
Swivel Female Kobelco Thread (3)
Threaded Sleeve (2)
Torpedo | UNF Thread (6)
Tube (1376)
Tubing OD (1)
Weld (1)
显示全部
显示更少
连接2尺寸
0.551 Inch (2)
0.787 Inch (1)
0.945 Inch (3)
1 Inch (1242)
1-1/16 Inch (242)
1-1/2 Inch (606)
1-1/4 Inch (741)
1-1/8 Inch (6)
1-11/16 Inch (78)
1-3/16 Inch (131)
1-5/16 Inch (175)
1-5/6 Inch (2)
1-5/8 Inch (116)
1-7/16 Inch (104)
1-7/8 Inch (94)
1.181 Inch (1)
1/16 Inch (8)
1/2 Inch (2196)
1/4 Inch (2366)
1/6 Inch (1)
1/8 Inch (1347)
10 MM (237)
10/32 Inch (3)
11/16 Inch (143)
12 MM (274)
13 MM (4)
13/16 Inch (157)
13/32 Inch (1)
14 MM (112)
15 MM (86)
16 MM (135)
18 MM (155)
19 MM (5)
2 Inch (410)
2-1/2 Inch (92)
2.126 Inch (1)
20 MM (98)
22 MM (142)
24 MM (9)
25 MM (73)
26 MM (21)
27 MM (21)
28 MM (67)
3 Inch (43)
3 MM (13)
3/16 Inch (8)
3/4 Inch (1853)
3/8 Inch (2045)
30 MM (60)
33 MM (25)
35 MM (46)
36 MM (7)
38 MM (52)
4 Inch (5)
4 MM (46)
42 MM (59)
45 MM (7)
48 MM (10)
5/16 Inch (20)
5/32 Inch (5)
5/8 Inch (125)
52 MM (3)
6 MM (224)
7/16 Inch (187)
7/8 Inch (189)
8 MM (197)
9 MM (8)
9/16 Inch (372)
M10 (35)
M12 (50)
M13 (1)
M14 (84)
M16 (76)
M18 (86)
M20 (37)
M22 (80)
M24 (27)
M26 (35)
M27 (25)
M3 (2)
M30 (47)
M33 (31)
M36 (33)
M42 (38)
M45 (9)
M48 (16)
M5 (29)
M52 (18)
M6 (5)
M8 (4)
Not Applicable (1528)
显示全部
显示更少
连接2类型
24 Deg Cone End (46)
24 Deg DIN Female Thread (52)
24 Deg DIN Female Thread Swivel (105)
24 Deg DIN Male Thread (1084)
37 Deg Female JIC (1)
37 Deg Female JIC Swivel (2)
45 Deg Female Flare (1)
45 Deg Female SAE Swivel (2)
45 Deg Female SAE | 37 Deg Female JIC Swivel (8)
45 Deg Female Swivel (1)
45 Deg Male SAE (1)
Barb (4)
Butt Weld (9)
Code 62 Flange (1)
Code 62 O-Ring Face (6)
Compression (2)
DIN Male Thread (40)
Dual 45 | 37 Deg Female JIC Swivel (1)
FBSP (249)
FBSP Solid (82)
FBSPP (525)
FBSPP Swivel (629)
FBSPT (143)
FGH (10)
FGHT (3)
FIP (12)
FNPSM (160)
FNPSM Swivel (1023)
FNPT (957)
FNPT Solid (13)
FNPTF (1868)
FPT (185)
Female AORB (26)
Female Face Seal Swivel (77)
Female Flat Face O-Ring (1)
Female Flat Face Swivel (3)
Female IPS (6)
Female ISO 6149 (4)
Female Metal Face Seal Swivel (6)
Female NPSM (2)
Female NPSM Swivel (39)
Female O-Ring Boss (2)
Female O-Ring UNF (170)
Female ORB (267)
Female ORFS (4)
Female ORFS Swivel (5)
Female ORFS Swivel UNF (25)
Female ORFS UNF (17)
Female ORRR (1)
Female POL (3)
Female SAE (6)
Female SAE ORB (54)
Female SAE ORB Solid (18)
Female Seal-Lok Swivel (13)
Female Socket (10)
Female Swivel (3)
Female Swivel UNF (4)
Female Thread (28)
Female Thread M (11)
Female Thread Solid (40)
Female Thread Swivel (246)
Flange (37)
Flareless Tube (2)
G FBSPP (321)
G MBSPP (140)
Hose (7)
Hose Barb (9)
Hose ID (54)
MBSPP (1557)
MBSPP AORB (8)
MBSPP AORB RR (33)
MBSPP AORR (11)
MBSPP ES Seal (165)
MBSPP ORR (20)
MBSPP ORRR (14)
MBSPT (537)
MGH (6)
MIP (3)
MNPSH (4)
MNPSM (2)
MNPT (1308)
MNPT Rigid (7)
MNPTF (1510)
MNPTF SAE (2)
MNPTF Swivel (19)
MPT (104)
MPTF (4)
Male 24 Deg Cone (5)
Male 24 Deg Cone End (174)
Male 24 Deg DKO Swivel (29)
Male AORB (293)
Male Face Seal (568)
Male Flat Face O-Ring (15)
Male IPS (6)
Male ISO 6149 (3)
Male Kobelco Thread (4)
Male Komatsu (2)
Male Metal Face Seal (14)
Male NPS Thread (2)
Male O-Ring Boss (30)
Male O-Ring UNF (254)
Male O-Ring and Retaining Ring (2)
Male ORB (357)
Male ORFS (68)
Male ORFS Bulkhead (6)
Male ORFS Bulkhead with Locknut (1)
Male ORFS Tube End (10)
Male ORFS UNF (106)
Male ORR (1)
Male ORRR (2)
Male SAE (2)
Male SAE Flareless (2)
Male SAE ORB (146)
Male SAE-LT (3)
Male Seal-Lok Rigid (1)
Male Thread (634)
Male Thread ES Seal (117)
Male Thread M (8)
Male Thread Taper (6)
Male Thread UNF (14)
NPSH (1)
NPSM (1)
NPSM Female Swivel (4)
NPT (3)
NPTF (1)
NST (3)
Not Applicable (1528)
ORFS (2)
ORFS Swivel (2)
ORR (2)
Phastite (5)
Pipe (8)
R MBSPT (272)
R MBSPTC (3)
RC FBSPT (28)
Swivel Female Thread (18)
Torpedo | UNF Thread (6)
Tube (565)
Tube Stem (2)
UNS-2B Straight Female 45 Degree Flare (8)
Weld (52)
Weld-On (5)
Weld-on (9)
显示全部
显示更少
连接3尺寸
0.551 Inch (2)
0.945 Inch (4)
1 Inch (156)
1-1/16 Inch (30)
1-1/2 Inch (63)
1-1/4 Inch (91)
1-11/16 Inch (16)
1-3/16 Inch (38)
1-5/16 Inch (24)
1-5/8 Inch (15)
1-7/16 Inch (31)
1-7/8 Inch (13)
1.181 Inch (1)
1/2 Inch (259)
1/4 Inch (301)
1/8 Inch (172)
10 MM (55)
11/16 Inch (40)
12 MM (72)
13 MM (1)
13/16 Inch (48)
14 MM (23)
15 MM (25)
16 MM (30)
18 MM (28)
2 Inch (54)
2-1/2 Inch (9)
20 MM (21)
22 MM (29)
25 MM (19)
27 MM (8)
28 MM (15)
3 Inch (2)
3 MM (3)
3/16 Inch (1)
3/4 Inch (215)
3/8 Inch (234)
30 MM (10)
33 MM (8)
35 MM (12)
38 MM (12)
4 Inch (1)
4 MM (13)
42 MM (20)
48 MM (8)
5/16 Inch (1)
5/8 Inch (20)
6 MM (51)
7/16 Inch (37)
7/8 Inch (33)
8 MM (49)
9 MM (2)
9/16 Inch (66)
M10 (1)
M14 (4)
M16 (2)
M18 (1)
M22 (2)
M5 (3)
Not Applicable (17109)
显示全部
显示更少
连接3类型
24 Deg Cone End (11)
24 Deg DIN Female Thread Swivel (144)
24 Deg DIN Male Thread (131)
Barb (2)
FBSP (18)
FBSP Solid (11)
FBSPP (27)
FBSPP Swivel (128)
FBSPT (6)
FNPSM (13)
FNPSM Swivel (63)
FNPT (91)
FNPTF (250)
FPT (12)
Female Face Seal Swivel (14)
Female Metal Face Seal Swivel (5)
Female ORB (45)
Female ORFS Swivel (4)
Female SAE ORB (4)
Female Thread M (3)
Flange (1)
G FBSPP (68)
G MBSPP (6)
MBSPP (206)
MBSPP AORR (8)
MBSPP Retaining Ring (4)
MBSPT (23)
MBSSP (43)
MNPT (141)
MNPTF (193)
MPT (2)
Male 24 Deg Cone (2)
Male 24 Deg Cone End (48)
Male 24 Deg DKO Swivel (41)
Male AORB (60)
Male Face Seal (223)
Male Flat Face O-Ring (8)
Male ISO 6149 (4)
Male Metal Face Seal (6)
Male O-Ring Boss (4)
Male ORB (14)
Male ORFS (19)
Male ORFS Bulkhead (1)
Male ORFS Tube End (4)
Male ORFS UNF (4)
Male SAE ORB (84)
Male SAE Straight Thread (6)
Male Thread (97)
NPT (1)
Not Applicable (17109)
Pipe (3)
R MBSPT (58)
RC FBSPT (28)
Tube (112)
显示全部
显示更少
连接类型
Blanking Plug (106)
Branch Tee (400)
Branch Tee | Adjustable (146)
Branch Tee | Extruded (11)
Branch Tee | Sleeve (6)
Branch Tee | Space Saving (4)
Bushing (42)
Cap (203)
Cap | Hex Head (1)
Close Nipple (48)
Coupling (160)
Coupling | Bulkhead (6)
Cross (127)
Double Nipple (39)
Elbow (3192)
Elbow | Adjustable (282)
Elbow | Ballnose (1)
Elbow | Bent Tube (34)
Elbow | Bulkhead (110)
Elbow | Extruded (1)
Elbow | Quick Connector (6)
Elbow | Reducing (3)
Elbow | Sleeve (8)
Equal Elbow (9)
Equal Tee (12)
Extended Bushing (28)
Extended Length Nipple (212)
Extra Extra Long Elbow (1)
Extra Extra Long Straight (8)
Extra Long Elbow (25)
Long Drop Elbow (3)
Long Elbow (45)
Long Nipple (217)
Long Straight (78)
Long Straight | Bulkhead (1)
Long Straight | Expander (1)
Long Tee (1)
Medium Drop Elbow (1)
Nipple (802)
Nipple | Bleed (1)
Nipple | Hex (225)
Nipple | Hex Head (17)
Nipple | Hex | Reducing (19)
Nipple | Reducing (43)
Plug (278)
Plug | Blanking (73)
Plug | Blanking | Hollow Hex Head (16)
Plug | Countersunk (16)
Plug | External Hex Head (36)
Plug | Hex Head (335)
Plug | Hex Head | Countersunk (18)
Plug | Hollow (12)
Plug | Hollow Hex (41)
Plug | Hollow Hex Head (205)
Plug | Hollow Hex Head | Countersunk (23)
Plug | Internal Hex Head (49)
Plug | Slotted (3)
Plug | Slotted Head (3)
Plug | Square Head (73)
Reducer Bushing (35)
Run Tee (294)
Run Tee | Adjustable (148)
Run Tee | Bulkhead (4)
Run Tee | Space Saving (6)
Short Drop Elbow (5)
Straight (5895)
Straight | Ball-End Joint (5)
Straight | Bore Through Connector (28)
Straight | Bulkhead (97)
Straight | Bushing (167)
Straight | Bushing | Reducer (144)
Straight | Connector (295)
Straight | Connector | Bulkhead (7)
Straight | Connector | Tubing Extension (6)
Straight | Coupler (5)
Straight | Coupling (105)
Straight | Coupling | Bulkhead (22)
Straight | Coupling | Equal Bulkhead (7)
Straight | Coupling | Equal Connector (5)
Straight | Coupling | Reducing (32)
Straight | Coupling | Short Bulkhead (4)
Straight | Equal Connector (5)
Straight | Equal Extended (3)
Straight | Expander (222)
Straight | Expander | Extender (12)
Straight | Expander | Increaser (24)
Straight | Expanding (11)
Straight | Extended Bushing (30)
Straight | Extender (35)
Straight | Extension (5)
Straight | Hex Bushing (27)
Straight | Hex Bushing | Reducing (15)
Straight | Hex Coupling (11)
Straight | In Line (1)
Straight | Increaser | Threaded Rod (2)
Straight | Insert Bushing (37)
Straight | Orientable (3)
Straight | Plug-In Reducer (2)
Straight | Quick Connector (24)
Straight | Quick Connector | Bulkhead (4)
Straight | Reducer (849)
Straight | Reducer | Expander (132)
Straight | Rigid (41)
Straight | Rigid | Permanent Crimp (6)
Straight | Short (2)
Straight | Single End Shutoff (1)
Straight | Sleeve (4)
Straight | Sleeve | Reducing (6)
Straight | Stud Standpipe (20)
Straight | Tailpipe (8)
Straight | Thermocouple Connector (1)
Straight | Tube Spud (6)
Straight | Unequal (6)
Straight | Unequal Reducer (9)
Street Elbow (333)
Street Elbow | Extruded (47)
Street Elbow | Short Body (7)
Street Tee (69)
Street Tee | Barstock (1)
Street Tee | Extruded (16)
Stud Elbow (1)
Tee (923)
Tee | Quick Connector (18)
Tee | Reducing (2)
Union Branch Tee (27)
Union Cross (22)
Union Elbow (212)
Union Elbow | Bulkhead (71)
Union Elbow | Extruded (7)
Union Elbow | Reducing (9)
Union Elbow | Reducing | Space Saving (1)
Union Elbow | Reducing | Tubing Extension (5)
Union Elbow | Space Saving (12)
Union Elbow | Tubing Extension (7)
Union Equal Elbow (5)
Union Equal Tee (5)
Union Straight (708)
Union Straight | Bulkhead (27)
Union Straight | Bulkhead Tank (2)
Union Straight | Panel Mount (36)
Union Straight | Panel Mount | Space Saving (1)
Union Straight | Reducing (27)
Union Straight | Reducing | Panel Mount (3)
Union Straight | Sleeve (2)
Union Straight | Space Saving (2)
Union Tee (201)
Union Tee | Extruded (10)
Union Tee | Reducing (17)
Union Tee | Reducing | Space Saving (3)
Union Tee | Sleeve (4)
Union Tee | Space Saving (17)
Wye (7)
显示全部
显示更少
最大工作压力
100 BAR (14)
100 BARG (32)
1000 PSI (366)
10000 PSI (10)
10300 PSI (8)
105 BAR (2)
1087 PSI (1)
10900 PSI (4)
11000 PSI (1)
115 PSI (6)
1150 PSI (1)
120 PSI (8)
1200 PSI (125)
125 BAR (1)
125 PSI (99)
145 PSI (1206)
1450 PSI (1)
150 BARG (103)
150 PSI (120)
1500 PSI (2)
15000 PSI (21)
160 BAR (67)
20 BARG (17)
200 BAR (7)
2000 PSI (8)
20000 PSI (14)
210 BAR (2)
2175 PSI (1)
2250 PSI (2)
232 PSI (28)
242 BAR (3)
250 BAR (188)
250 BARG (108)
250 PSI (36)
2500 PSI (10)
254 BAR (1)
2800 PSI (3)
286 BAR (1)
290 PSI (1)
2900 PSI (5)
297 BAR (3)
300 PSI (54)
3000 PSI (36)
30000 PSI (5)
314 BAR (1)
315 BAR (136)
334 BAR (1)
349 BAR (2)
350 BAR (10)
3600 PSI (5)
362 BAR (1)
369 BAR (1)
380 BAR (1)
383 BAR (2)
40 BAR (7)
400 BAR (291)
400 PSI (18)
4000 PSI (16)
420 BAR (148)
420 PSI (1)
424 BAR (1)
4250 PSI (3)
4300 PSI (1)
4400 PSI (9)
447 BAR (1)
4500 PSI (3)
4600 PSI (7)
463 BAR (1)
4700 PSI (1)
474 BAR (1)
4900 PSI (10)
50 BARG (6)
500 BAR (110)
500 PSI (36)
5000 PSI (26)
5200 PSI (1)
5200 PSIG (1)
5300 PSI (20)
5300 PSIG (1)
539 BAR (2)
550 BAR (11)
5500 PSIG (1)
5600 PSI (4)
5600 PSIG (1)
5800 PSI (3)
60 BARG (138)
6000 PSI (29)
60000 PSI (6)
630 BAR (145)
6400 PSI (1)
6400 PSIG (1)
6500 PSI (5)
652 PSI (1)
6600 PSI (21)
6600 PSIG (3)
6700 PSI (7)
680 BAR (2)
700 PSI (1)
72 PSI (4)
7200 PSIG (1)
725 PSI (86)
7300 PSI (7)
75 PSI (16)
7500 PSIG (1)
7700 PSI (9)
7800 PSI (7)
800 BAR (56)
8000 PSI (23)
8100 PSI (1)
9100 PSIG (2)
显示全部
显示更少
需要帮助?
18622737729(微信同号)
市场部
|