Page 1 of 13

Next

Compare
7060 BGM

COMPARE

7060 BGM

Description
7060 BGM ANG CONTACT BALL BRG

SKF

Part # 7060 BGM

BDI # 1259060

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA120AR0

COMPARE

KA120AR0

Description
KA120AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA120AR0-RBC

BDI # 797152

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA120XP0

COMPARE

KA120XP0

Description
KA120XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA120XP0-RBC

BDI # 797154

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA120XP0

COMPARE

JA120XP0

Description
JA120XP0 THIN SECTION BALL BEARING ; 12" ID X 12.5" OD X 0.25" WID

RBC BEARINGS

Part # JA120XP0-RBC

BDI # 23209217

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB120XP0

COMPARE

JB120XP0

Description
JB120XP0 THIN SECTION BALL BEARING ; 12" ID X 12.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB120XP0-RBC

BDI # 23209261

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 12.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY