Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
7056-MP-UA

COMPARE

7056-MP-UA

Description
7056-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 280MM X 420MM X 65MM

FAG

Part # 7056-MP-UA

BDI # 1151513

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 236111
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
QJ256-N2-MPA-C3

COMPARE

QJ256-N2-MPA-C3

Description
NOT AVAILABLE IN HUNGARY

FAG

Part # QJ256-N2-MPA-C3

BDI # 1165897

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
7056 BGM

COMPARE

7056 BGM

Description
7056 BGM ANG CONTACT BALL BRG

SKF

Part # 7056 BGM

BDI # 1260234

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
305269 D

COMPARE

305269 D

Description
305269 D ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 305269 D

BDI # 1249874

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.335
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
71956-MP

COMPARE

71956-MP

Description
71956-MP ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 71956-MP

BDI # 1151589

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 236191
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY