S07403AS0

COMPARE

S07403AS0

Description
S07403AS0 ANGULAR CONTACT BALL BRG

KAYDON

Part # S07403AS0

BDI # 22925072

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
S07403XS0

COMPARE

S07403XS0

Description
S07403XS0 FOUR-POINT CONTACT BALL BRG

KAYDON

Part # S07403XS0

BDI # 22925079

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY