3803-B-2RS-TVH
Description
3803-B-2RS-TVH ANGULAR CONT BALL BEARING ; DBL ROW 17MM BORE X 26MM OD X 7MM W
Part # 3803-B-2RS-TVH
BDI # 1172050
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258266
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7313-B-XL-MP-UA
Description
7313-B-XL-MP-UA X-LIFE BALL BEARING ; ANGULAR CONTACT 65MM X 140MM X 33MM
Part # 7313-B-XL-MP-UA
BDI # 1152127
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235632
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7208-B-XL-MP-UA
Description
7208-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 18MM
Part # 7208-B-XL-MP-UA
BDI # 1151703
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235466
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7310-B-XL-TVP-UA
Description
7310-B-XL-TVP-UA X-LIFE BEARING ; ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-TVP-UA
BDI # 1152086
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235617
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7208-B-XL-TVP-UA
Description
7208-B-XL-TVP-UA X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 18MM
Part # 7208-B-XL-TVP-UA
BDI # 1411199
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235469
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)