QJ-1068 C/3
Description
QJ-1068 C/3 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Part # QJ-1068 C/3
BDI # 208263
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C3-Loose
QJ-1068
Description
QJ-1068 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE SPLIT INNER RACE
Part # QJ-1068
BDI # 208262
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
258575
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
K34008AR0
Description
KDN.K34008AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 340MM IDX356MM OD STL OPEN
Part # K34008AR0
BDI # 22923906
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.016
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K34008XP0
Description
KDN.K34008XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 340MM IDX356MM OD STL OPEN
Part # K34008XP0
BDI # 22923913
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.016
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)