3201 ATN9
Description
3201 ATN9 ANG CONTACT BALL BEARING ; 12MM BORE 32MM OD 15.9MM WD DR OPEN
Part # 3201 ATN9
BDI # 1420290
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7201 BEGAP
Description
7201 BEGAP ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 10MM WD SR OPEN
Part # 7201 BEGAP
BDI # 1415565
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3201 A-2RS1TN9/MT33
Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS
Part # 3201 A-2RS1TN9/MT33
BDI # 1415749
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7201 BEP
Description
7201 BEP ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 10MM WD
Part # 7201 BEP
BDI # 1418844
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257774
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7201 BECBP
Description
7201 BECBP ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 10MM WD
Part # 7201 BECBP
BDI # 1418845
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257775
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)