Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
QJ 1064 N2MA/C4

COMPARE

QJ 1064 N2MA/C4

Description
QJ 1064 N2MA/C4 ANG CONTACT BALL BEARING

SKF

Part # QJ 1064 N2MA/C4

BDI # 22783431

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
QJ1064-N2-MPA-C3

COMPARE

QJ1064-N2-MPA-C3

Description
NOT AVAILABLE IN HUNGARY

FAG

Part # QJ1064-N2-MPA-C3

BDI # 1165760

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
7264-B-MP-UA

COMPARE

7264-B-MP-UA

Description
NOT AVAILABLE IN HUNGARY

FAG

Part # 7264-B-MP-UA

BDI # 1151942

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 236036
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY