JB110XP0

COMPARE

JB110XP0

Description
JB110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB110XP0-RBC

BDI # 23209257

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB-110 XPO

COMPARE

KB-110 XPO

Description
KB-110 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KB-110 XPO

BDI # 200818

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB110XP0

COMPARE

KB110XP0

Description
KDN.KB110XP0 FOUR-POINT CONTACT BALL BRG

KAYDON

Part # KB110XP0

BDI # 22924307

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY