XLS10

COMPARE

XLS10

Description
XLS10 ANG CONTACT BALL BRG ; 10"X13-1/4"X1-5/8" SINGLE ROW

SKF

Part # XLS10

BDI # 663384

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254763
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
XLS-10 AC

COMPARE

XLS-10 AC

Description
XLS-10 AC ANGULAR CONTACT BALL BEARING

CONSOLIDATED BEARING

Part # XLS-10 AC

BDI # 210790

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K32008XP0

COMPARE

K32008XP0

Description
KDN.K32008XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 320MM IDX336MM OD STL OPEN

KAYDON

Part # K32008XP0

BDI # 22923879

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.228
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K32008XP0A

COMPARE

K32008XP0A

Description
KAYDON K32008XP0A

KAYDON

Part # K32008XP0A

BDI # 23927741

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.228
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY