KB-160 XPO

COMPARE

KB-160 XPO

Description
KB-160 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KB-160 XPO

BDI # 200833

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 16.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB160XP0

COMPARE

KB160XP0

Description
KDN.KB160XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 16" IDX16.625" OD STL OPEN

KAYDON

Part # KB160XP0

BDI # 22924337

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 16.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB160AR0

COMPARE

KB160AR0

Description
KB160AR0 ANGULAR CONTACT BALL BRG ; POR

KAYDON

Part # KB160AR0

BDI # 22924330

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 16.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY