35BD219T12VVCG21
Description
35BD219T12VVCG21 (35BD219T1XDDUK-01)
Part # ZA-35BD219T1XDDUK-01
BDI # 1472217
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Non-Contact Seal
Cage Material:
Polyamide
Internal Clearance:
CS-Special
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
3306 ATN9
Description
3306 ATN9 ANG CONTACT BALL BEARING ; 30MM BORE 72MM OD 30.2MM WD
Part # 3306 ATN9
BDI # 1420713
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258151
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3207 ATN9
Description
3207 ATN9 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3207 ATN9
BDI # 1420412
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)