KG-160 XPO

COMPARE

KG-160 XPO

Description
KG-160 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KG-160 XPO

BDI # 201106

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG-160 XPO-2RS

COMPARE

KG-160 XPO-2RS

Description
KG-160 XPO-2RS ANGULAR CONTACT BALL BRG ; 16X18X1" THIN SECTION

CONSOLIDATED BEARING

Part # KG-160 XPO-2RS

BDI # 201107

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG-160 ARO

COMPARE

KG-160 ARO

Description
KG-160 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KG-160 ARO

BDI # 201103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG160AR0

COMPARE

KG160AR0

Description
KG160AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG160AR0

BDI # 797409

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG160XP0

COMPARE

KG160XP0

Description
KG160XP0 THIN SECTION BALL BEARING ; 16" BORE 18" OD 1" WD SR OPEN

RBC BEARINGS

Part # KG160XP0

BDI # 797411

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY