Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257984
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3215 A-2RS1
Description
3215 A-2RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3215 A-2RS1
BDI # 1250426
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257986
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5215JC3
Description
5215JC3 ANGULAR CONTACT BALL BEARING ; 75MM BOREX130MM ODX41.3MM W 2-ROW
Part # 5215JC3
BDI # 1185944
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256648
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5215C3
Description
5215C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 75MM ID 130MM OD 41.3MM W
Part # 5215C3
BDI # 1203731
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256942
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3215 A
Description
3215 A ANG CONTACT BALL BRG ; NON-RETURNABLE 75MMX130MMX41.3MM
Part # 3215 A
BDI # 1415646
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257987
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)