Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258569
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
W5200LLB
Description
W5200LLB ANGULAR CONTACT BALL BEARING ; NON RETURNABLE
Part # W5200LLB
BDI # 1237767
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Nitrile Non-Friction Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
XLS2-1/2S
Description
XLS2-1/2S ANG CONTACT BALL BRG ; 2-1/2"X3-7/8"X11/16" SINGLE ROW
Part # XLS2-1/2S
BDI # 663391
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254770
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
XLS2-3/4
Description
XLS2-3/4 ANG CONTACT BALL BRG ; 2-3/4"X4-1/8"X11/16" SINGLE ROW
Part # XLS2-3/4
BDI # 663393
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254773
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT3/4M
Description
MJT3/4M ANGULAR CONTACT BALL BEARING ; POR 3/4" BOREX2" ODX11/16" 1-ROW
Part # MJT3/4M
BDI # 1190982
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255106
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)