7232 BCBM
Description
7232 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7232 BCBM
BDI # 1265747
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257644
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7232-B-MP-UA
Description
7232-B-MP-UA ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7232-B-MP-UA
BDI # 1151926
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235562
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7416BMG
Description
7416BMG ANGULAR CONTACT BALL BEARING ; 80MM BOREX200MM ODX48MM W 1-ROW
Part # 7416BMG
BDI # 1187883
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254305
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7416BG
Description
7416BG ANGULAR CONTACT BALL BEARING ; 80MM ID 200MM OD 48MM W OPEN
Part # 7416BG
BDI # 1213401
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253966
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Ball Guided Retainer
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)