Page 1 of 10

Next

Compare
7000

COMPARE

7000

Description
7000 ANGULAR CONTACT BALL BEARING ; 10MM ID 26MM OD 8MM W OPEN

NTN

Part # 7000

BDI # 1209990

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY
7001

COMPARE

7001

Description
7001 ANGULAR CONTACT BALL BEARING ; 12MM ID 28MM OD 8MM W OPEN

NTN

Part # 7001

BDI # 1210017

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY
7001AW

COMPARE

7001AW

Description
7001AW ANGULAR CONTACT BALL BEARING ; 12MM BOREX28MM ODX8MM W 1-ROW

NSK

Part # 7001AW

BDI # 23924685

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY
K06008XP0

COMPARE

K06008XP0

Description
KDN.K06008XP0 FOUR-POINT CONTCT BALL BRG ; REALI-SLIM 60MM IDX76MM OD STL OPEN

KAYDON

Part # K06008XP0

BDI # 22923291

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.992
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY
K07008AR0

COMPARE

K07008AR0

Description
KDN.K07008AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 70MM IDX86MM OD STL OPEN

KAYDON

Part # K07008AR0

BDI # 22923317

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY