117883.00
Description
117883.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56YZ TEFC 115/230V
Part # 117883.00
BDI # 20182621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
80.975
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
ANFL3510M
Description
ANFL3510M FRAME DUTY AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56YZ 3524L TEFC F1
Part # ANFL3510M
BDI # 125125
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.55
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.33
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Auger Drive | Overload Protection
Mounting Method:
N-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.61
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Feed Auger Drive
Mounting Method:
Face
00118ES1RADD56N
Description
00118ES1RADD56N ; POR NON RETURNABLE
Part # 00118ES1RADD56N
BDI # 958521
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Definite Purpose | Auger Drive | Standard Efficient
Global Part Number GPN:
593205
Mounting Method:
N-Face