38FF3
Description
38FF3 G-76 BALL BEARING ; 0.315" BORE 0.866" OD " WIDTH
Part # 38FF3 G-76
BDI # 21431485
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Outer Race Width - Millimeter:
7
Other Features:
Single Row | Deep Groove Instrument Bearing | 1 Piece Snap-In Cage | Nye Rheolube 374C Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
7000 ACD/P4ADGA
Description
7000 ACD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 7000 ACD/P4ADGA
BDI # 1268307
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
625-2RZTN9/HC5C3WTF1
Description
625-2RZTN9/HC5C3WTF1 BALL BRG ; DEEP GROOVE
Part # 625-2RZTN9/HC5C3WTF1
BDI # 1260748
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Outer Race Width - Millimeter:
5
Other Features:
Single Row | Deep Groove | Hybrid | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
708 ACD/P4A
Description
708 ACD/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 708 ACD/P4A
BDI # 1415929
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
7
Other Features:
Single Row | Angular Contact | High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
7000 CD/P4ADGA
Description
7000 CD/P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 7000 CD/P4ADGA
BDI # 1417777
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)