BTW 60 CATN9/SP
Description
BTW 60 CATN9/SP ANG CONTACT BALL BRG
Part # BTW 60 CATN9/SP
BDI # 1247942
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BTW 60 CATN9/SPW33
Description
BTW 60 CATN9/SPW33 ANG CONTACT BALL BRG
Part # BTW 60 CATN9/SPW33
BDI # 24287502
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Annular Groove | Three Lubrication Holes In Outer Ring
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7024CDB+19.1/GNPX1
Description
7024CDB+19.1/GNPX1 ANG CONT BALL BRG ; NON RETURNABLE 120MMX180MMX75.1MM
Part # 7024CDB+19.1/GNPX1
BDI # 1211205
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | PX1 Precision Class
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
BST75X160-13HL1D#09
Description
BST75X160-13HL1D 09 BALL SCR SUPPORT BRG
Part # BST75X160-13HL1D 09
BDI # 1215477
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | PX1 Precision Class
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
6003ZD2PX31V25
Description
6003ZD2PX31V25 DEEP GROOVE BALL BEARING ; NON RETURNABLE 17MM ID 35MM OD 20MM W
Part # 6003ZD2PX31V25
BDI # 1204497
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable