WC87008
Description
WC87008 DEEP GROOVE BALL BEARING ; WIDE CUP 1 SHIELD 1 FELT SEAL
Part # WC87008
BDI # 210596
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
10.312
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
87607 NR
Description
87607 NR DEEP GROOVE BALL BEARING ; 1 SHIELD 1 FELT SEAL
Part # 87607 NR
BDI # 222237
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
87607
Description
87607 DEEP GROOVE BALL BEARING ; 35MM BORE 80MM OD 21MM WD SR
Part # 87607
BDI # 222236
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87605 NR
Description
87605 NR DEEP GROOVE BALL BEARING ; 1 SHIELD 1 FELT SEAL
Part # 87605 NR
BDI # 222233
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No