718/1060-M
Description
718/1060-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1060-M
BDI # 26338330
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
618/1060-MA-C4
Description
618/1060-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE 1060MM X 1280MM
Part # 618/1060-MA-C4
BDI # 1148978
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
512/1000-M
Description
512/1000-M BALL THRUST BEARING (SMARTCATALOG)
Part # 512/1000-M
BDI # 26310961
Features
Height - Millimeter:
250
Bore 1 - Inch:
39.37
Bore 2 - Millimeter:
1005
Height - Inch:
9.843
Bore 2 - Inch:
39.567
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
51.969
Other Features:
Single Row
Cage Material:
Brass
618/1060-MA C/4
Description
618/1060-MA C/4 RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/1060-MA C/4
BDI # 26310972
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
Riveted Cage
Snap Ring:
No
619/1000-M
Description
619/1000-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 619/1000-M
BDI # 26338365
Features
Enclosure:
Open
Outer Race Width - Millimeter:
140
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
51.969
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No