1180BC18AO414 B6
Description
1180BC18AO414 B6 DEEP GRV BALL BRG ; NON RETURNABLE
Part # 1180BC18AO414 B6
BDI # 17201190
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/1180-M
Description
618/1180-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/1180-M
BDI # 26316381
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
511/1180-M
Description
511/1180-M BALL THRUST BEARING (SMARTCATALOG)
Part # 511/1180-M
BDI # 26310998
Features
Height - Millimeter:
175
Bore 1 - Inch:
46.457
Bore 2 - Millimeter:
1186
Height - Inch:
6.89
Bore 2 - Inch:
46.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
55.118
Other Features:
Single Row
Cage Material:
Brass
619/1060-M
Description
619/1060-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 619/1060-M
BDI # 26316210
Features
Enclosure:
Open
Outer Race Width - Millimeter:
150
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
55.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
618/1250-M
Description
618/1250-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/1250-M
BDI # 26338278
Features
Enclosure:
Open
Outer Race Width - Millimeter:
112
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
59.055
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No