6009NRC3
Description
6009NRC3 BALL BEARING ; 45MM BORE 75MM OD 16MM WD SR OPEN
Part # 6009NRC3
BDI # 1403088
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
60032RSC3
Description
60032RSC3 DEEP GROOVE BALL BEARING ; 17MM X 35MM X 10MM SEALED SR
Part # 60032RSC3
BDI # 1403082
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
63/32NRC3
Description
63/32NRC3 DEEP GROOVE BALL BEARING ; 32MM BORE 75MM OD 20MM WD SR OPEN
Part # 63/32NRC3
BDI # 1403077
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
7317B-5G C3FY
Description
7317B-5G C3FY ANGULAR CONTACT BALL BRG ; 85MM BORE 180MM OD 41MM WD SR OPEN
Part # 7317B-5GC3FY
BDI # 552754
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Ball Guided Retainer
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6000ZZC3
Description
6000ZZC3 BALL BEARING ; 10MM X 26MM X 8MM 2 SHIELD C3
Part # 6000ZZC3
BDI # 1403078
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260983
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No