Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
78/530ASUA135P5
Description
78/530ASUA135P5 AC BALL BEARING ; NON RETURNABLE 530MM BX650MM ODX56MM W
Part # 78/530ASUA135P5
BDI # 24665432
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
718/560-M
Description
718/560-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/560-M
BDI # 26337675
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
719/600-M
Description
719/600-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 719/600-M
BDI # 26319860
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
718/600-M
Description
718/600-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/600-M
BDI # 26337676
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)