KF100XP0
Description
KF100XP0 THIN SECTION BALL BEARING ; 10" BORE 11-1/2" OD 3/4" WD SR OPEN
Part # KF100XP0-RBC
BDI # 797349
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Special Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
12.972
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7048 BGM
Description
7048 BGM ANG CONTACT BALL BRG ; 240MMX360MMX56MM SGL ROW
Part # 7048 BGM
BDI # 1268505
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263061
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61848
Description
61848 DEEP GROOVE BALL BRG ; 240MM BORE 300MM OD 28MM WD SR OPEN
Part # 61848
BDI # 1414687
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No