100BIC439B6
Description
100BIC439B6 ; BALL DEEP GROOVE RADIAL >12 OD
Part # 100BIC439B6
BDI # 1309929
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254763
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
CSXD100
Description
CSXD100 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE BILLE RLT
Part # CSXD100-HLE
BDI # 18102846
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB100CP0
Description
JB100CP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID
Part # JB100CP0-RBC
BDI # 23209251
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG100AR0
Description
KG100AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG100AR0-RBC
BDI # 797397
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)