217SZZX
Description
MRC.217SZZX DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # MRC.217SZZX
BDI # 662308
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Adapter Type | SNW17
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Tapered Bore
Snap Ring:
No
206SZZX
Description
MRC.206SZZX DEEP GROOVE BALL BEARING ; NON-RETURNABLE MEDIUM
Part # MRC.206SZZX
BDI # 662242
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Adapter Type | SNW6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Tapered Bore
Snap Ring:
No
206SFFX
Description
MRC.206SFFX DEEP GROOVE BALL BRG ; NON-RETURNABLE 2.4409"ODX0.6299"WD
Part # MRC.206SFFX
BDI # 662232
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Adapter Type | SNW6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Tapered Bore
Snap Ring:
No
207SZZX
Description
MRC.207SZZX DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # MRC.207SZZX
BDI # 662264
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Adapter Type | SNW7
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Tapered Bore
Snap Ring:
No
209SZZX
Description
MRC.209SZZX DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # MRC.209SZZX
BDI # 661984
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Adapter Type | SNW9
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Tapered Bore
Snap Ring:
No