R-24
Description
R-24 DEEP GROOVE BALL BEARING ; 1-1/2" BORE 2-5/8" OD 7/16" WD
Part # R-24
BDI # 208531
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266839
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
I-71220
Description
I-71220 SELF ALIGNING BALL BEARING ; EXTENDED INNER RING
Part # I-71220
BDI # 200043
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 4 Deg | Extended Inner Race | Two Set Screws at 120 Deg Apart
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6209 M P/5
Description
6209 M P/5 DEEP GROOVE BALL BEARING ; BRONZE CAGE ABEC NO 5
Part # 6209 M P/5
BDI # 219415
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5308 NR
Description
5308 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5308 NR
BDI # 217079
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255788
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)