6308-Z-NR
Description
6308-Z-NR DEEP GROOVE BALL BEARING ; NON RETURNABLE 40MM X 96.49MM X 23MM
Part # 6308-Z-NR
BDI # 24858450
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6217-NR-C3
Description
6217-NR-C3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 85MM X 150MM X 28MM
Part # 6217-NR-C3
BDI # 1150100
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6211-Z-NR
Description
6211-Z-NR DEEP GROOVE BALL BEARING ; NON RETURNABLE 55MM X 100MM X 21MM
Part # 6211-Z-NR
BDI # 24858388
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6208-Z-NR
Description
6208-Z-NR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 40MM X 86.51MM
Part # 6208-Z-NR
BDI # 1149737
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6208-NR-C3
Description
6208-NR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6208-NR-C3
BDI # 1149721
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes