JA080CP0
Description
JA080CP0 THIN SECTION BALL BEARING ; 8" ID X 8.5" OD X 0.25" WID
Part # JA080CP0-RBC
BDI # 23209199
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB080XP0
Description
JB080XP0 THIN SECTION BALL BEARING ; 8" ID X 8.625" OD X 0.3125" WID
Part # JB080XP0-RBC
BDI # 23209245
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
8.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB080AR0
Description
KB080AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB080AR0-RBC
BDI # 797200
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC080AR0
Description
KC080AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC080AR0-RBC
BDI # 797236
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC080CP0
Description
KC080CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC080CP0-RBC
BDI # 797237
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No