3220-C3
Description
3220-C3 ANG CONTACT BALL BRG ; DBL ROW 100MM BORE X 180MM OD X 60.3MM W
Part # 3220-C3
BDI # 1179391
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7321-B-XL-MP
Description
7321-B-XL-MP X-LIFE BALL BEARING ; ANGULAR CONTACT 105MM X 225MM X 49MM
Part # 7321-B-XL-MP
BDI # 1152237
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
236128
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324-B-XL-TVP-UA
Description
7324-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7324-B-XL-TVP-UA
BDI # 1152257
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235689
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7328-B-XL-MP-UO
Description
7328-B-XL-MP-UO ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 7328-B-MP-UO
BDI # 1152266
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235694
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7322-B-XL-JP
Description
7322-B-XL-JP X-LIFE BALL BEARING ; ANG CONTACT 110MM X 240MM
Part # 7322-B-XL-JP
BDI # 1152240
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)