Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 8

Next

Compare
7321B FY

COMPARE

7321B FY

Description
7321B FY ANGULAR CONTACT BALL BEARING

KOYO

Part # 7321BFY

BDI # 20865576

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: No Relubricatable | No Self Aligning | 177 KN Static Load Rating | 238 KN Dynamic Load Rating
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7322B FY

COMPARE

7322B FY

Description
7322B FY ANGULAR CONTACT BALL BEARING

KOYO

Part # 7322BFY

BDI # 20865578

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: No Relubricatable | No Self Aligning | 208 KN Static Load Rating | 266 KN Dynamic Load Rating
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7326B-5G CNFY

COMPARE

7326B-5G CNFY

Description
7326B-5G CNFY ANGULAR CONTACT BALL BRG

KOYO

Part # 7326B-5GCNFY

BDI # 553824

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Ball Guided Retainer
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7319B

COMPARE

7319B

Description
7319B ANGULAR CONTACT BALL BEARING

KOYO

Part # 7319B

BDI # 17224052

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7320B FY

COMPARE

7320B FY

Description
7320B FY ANGULAR CONTACT BALL BEARING

KOYO

Part # 7320BFY

BDI # 20865574

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: No Relubricatable | No Self Aligning | 148 KN Static Load Rating | 210 KN Dynamic Load Rating
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY