Features
Height - Millimeter:
45
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
243
Height - Inch:
1.772
Bore 2 - Inch:
9.567
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
16038MC3
Description
16038MC3 DEEP GROOVE BALL BEARING ; 190MM BOREX290MM ODX31MM W 1-ROW
Part # 16038MC3
BDI # 24665047
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
16040MC3
Description
16040MC3 DEEP GROOVE BALL BEARING ; 200MM BOREX310MM ODX34MM W 1-ROW
Part # 16040MC3
BDI # 24665048
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6234M
Description
6234M DEEP GROOVE BALL BEARING ; 170MM BOREX310MM ODX52MM W 1-ROW
Part # 6234M
BDI # 1412936
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5042
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6038M
Description
6038M DEEP GROOVE BALL BEARING ; 190MM BOREX290MM ODX46MM W 1-ROW
Part # 6038M
BDI # 1186313
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No