S7004 CE/HCPA9ADGA
Description
S7004 CE/HCPA9ADGA BALL BRG ; PRECISION
Part # S7004 CE/HCPA9ADGA
BDI # 22784323
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed E Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
S71914 ACD/PA9ATBTAVP020
Description
S71914 ACD/PA9ATBTAVP020 BALL BRG ; ANG CONTACT
Part # S71914 ACD/PA9ATBTAVP020
BDI # 1306483
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
S71910 ACD/PA9ATBTBVP020
Description
S71910 ACD/PA9ATBTBVP020 BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # S71910 ACD/PA9ATBTBVP020
BDI # 1306459
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring