6226-RS-C3
Description
6226-RS-C3 DEEP GROOVE BALL BEARING ; 130MM ID 230MM OD 40MM WD SEALED
Part # 6226-RS-C3
BDI # 21961841
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6322-RS-C3
Description
6322-RS-C3 DEEP GROOVE BALL BEARING ; 110MM ID 240MM OD 50MM WD SEALED
Part # 6322-RS-C3
BDI # 21962771
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6228-RS
Description
6228-RS DEEP GROOVE BALL BEARING ; NON RETURNABLE 140MM ID 250MM OD 42MM WD
Part # 6228-RS
BDI # 21961975
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Corrosion Resistant Ball
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6222-RS-C3
Description
6222-RS-C3 DEEP GROOVE BALL BEARING ; 110MM ID 200MM OD 38MM OD SEALED
Part # 6222-RS-C3
BDI # 21961169
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No