KG-300 XPO-2RS
Description
KG-300 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KG-300 XPO-2RS
BDI # 201129
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-350 XPO-2RS
Description
KG-350 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KG-350 XPO-2RS
BDI # 201134
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JG350XPOL
Description
JG350XP0L FOUR-POINT CONTACT BALL BRG ; 35" ID X 37" OD X 1" WD SEALED
Part # JG350XPOL
BDI # 21439612
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)