2211 E-2RS1KTN9/C3
Description
2211 E-2RS1KTN9/C3 BALL BRG ; SELF ALIGNING 55MMX100MMX25MM
Part # 2211 E-2RS1KTN9/C3
BDI # 1421450
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1213 EKTN9/C3
Description
1213 EKTN9/C3 SELF ALIGNING BALL BRG ; 65MM BORE 120MM OD 23MM IR WD
Part # 1213 EKTN9/C3
BDI # 1418701
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1211 EKTN9
Description
1211 EKTN9 SELF ALIGNING BALL BRG ; 55MM BORE 100MM OD 21MM IR WD
Part # 1211 EKTN9
BDI # 1418629
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1211 EKTN9/C3
Description
1211 EKTN9/C3 SELF ALIGNING BALL BRG ; 55MMX100MMX21MM
Part # 1211 EKTN9/C3
BDI # 1418811
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2211-K-2RS-TVH-C3
Description
2211-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; DBL ROW 55MM BORE
Part # 2211-K-2RS-TVH-C3
BDI # 1139146
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing