7228 BCBM
Description
7228 BCBM ANG CONTACT BALL BRG ; 140MM BORE 250MM OD 42MM WD
Part # 7228 BCBM
BDI # 1418853
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257648
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7228BMU C3
Description
7228BMU C3 ANGULAR CONTACT BALL BRG ; 140MM IDX250MM ODX42MM WD POR
Part # 7228BMUC3
BDI # 665304
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7228BMG
Description
7228BMG ANGULAR CONTACT BALL BEARING ; 140MM BOREX250MM ODX42MM W 1-ROW
Part # 7228BMG
BDI # 1187716
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254226
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6228LLU
Description
6228LLU DEEP GROOVE BALL BEARING ; 140MM ID 250MM OD 42MM W
Part # 6228LLU
BDI # 1207550
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
XW-8 M
Description
XW-8 M THRUST BALL BEARING ; 8" BORE 1 8-1/8" BORE 2 10" OD SD
Part # XW-8 M
BDI # 210953
Features
Height - Millimeter:
38.1
Bore 1 - Inch:
8
Bore 2 - Millimeter:
206.375
Height - Inch:
1.5
Bore 2 - Inch:
8.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Other Features:
Single Row
Cage Material:
Brass