Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.547
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Two Piece Bearing
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
BA260-1DBCA160
Description
BA260-1DBCA160 AC BALL BEARING ; 260MM BOREX369.5MM ODX92MM W
Part # BA260-1DBCA160
BDI # 24665448
Features
Enclosure:
Open
Outer Race Width - Millimeter:
92
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.547
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC-140 XPO
Description
KC-140 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KC-140 XPO
BDI # 22135033
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC140XP0
Description
KDN.KC140XP0 FOUR POINT CONTACT BALL BRG ; 14.0 " IDX14.75" ODX.375" WIDE OPEN
Part # KC140XP0
BDI # 21439650
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC140CP0
Description
KDN.KC140CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 14" IDX14.75" OD STL OPEN
Part # KC140CP0
BDI # 22924493
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing