618/1000 MA
Description
618/1000 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/1000 MA
BDI # 1259612
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3016
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/1000 MA/C3
Description
618/1000 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/1000 MA/C3
BDI # 1260601
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2953
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/1000 MA/VR606
Description
618/1000 MA/VR606 DEEP GROOVE BALL BRG ; THIN SECTION
Part # 618/1000 MA/VR606
BDI # 22782837
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
132
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
49.213
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
TB-8029
Description
TB-8029 BALL THRUST BEARING, DOUBLE DIRECTION (SMARTCATALOG)
Part # TB-8029
BDI # 26310427
Features
Height - Millimeter:
197.739
Bore 1 - Inch:
40.98
Height - Inch:
7.785
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
49.615
Other Features:
Double Row
Cage Material:
Brass
Precision Class:
ABEC 1 | ISO P0
Rolling Element:
Ball Bearing