Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
XLS8-3/4SSH
Description
XLS8-3/4SSH BALL BEARING ; NON-RETURNABLE 8.805" ID 11.75" OD
Part # XLS8-3/4SSH
BDI # 25268752
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
XLS8-3/4SSHV2
Description
XLS8-3/4SSHV2 BALL BEARING ; NON-RETURNABLE 8.805" ID 11.75" OD
Part # XLS8-3/4SSHV2
BDI # 25267353
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing