ESS.4106-AW
Description
ESS.4106-AW ALIGNING THRUST WASHER ; POR NON-RETURNABLE
Part # ESS.4106-AW
BDI # 1172082
Features
Height - Millimeter:
6
Bore 1 - Inch:
1.693
Bore 2 - Millimeter:
43
Height - Inch:
0.236
Bore 2 - Inch:
1.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Outside Diameter - Millimeter:
59
Rolling Element:
None
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
17.5
Other Features:
Deep Groove | Passenger Car Gearbox Bearing | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No