5307CFF
Description
5307CFF ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CFF
BDI # 662963
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256351
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7205WN
Description
7205WN ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 15MM WD
Part # 7205WN
BDI # 1350360
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
254875
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5203SBKZZ
Description
5203SBKZZ ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SBKZZ
BDI # 663488
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256086
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)