5310C
Description
5310C ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 44.4MM WD
Part # 5310C
BDI # 663010
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256405
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5311MFF
Description
5311MFF ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM DOUBLE ROW
Part # 5311MFF
BDI # 663034
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256434
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5311CZZ
Description
5311CZZ ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 49.2MM WD
Part # 5311CZZ
BDI # 663030
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256429
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5311M
Description
5311M ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 49.2MM WD
Part # 5311M
BDI # 663032
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256431
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5310M
Description
5310M ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 44.4MM WD
Part # 5310M
BDI # 663017
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256413
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)